Shop All High Visibility Vests
Gss Safety
GSS Safety Class 2 Hype-Lite Safety Vest w/Black Side-Orange-XL
Mfr # 1704-XL
Zoro # G604901236
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gss Safety
- MFR # 1704-XL
- Zoro # G604901236
- UPC # 811969029526
- Country of Origin China
- Category High Visibility Vests
Description
Features: 2" heat applied segment reflective tape with contrasting trim 100% polyester silk feeling mesh zipper front closure reinforced with durable webbing reinforcement reflective trim crossing the edge and around arms. Additional reflective piping added at black waist insert two chest pockets and mic tabs two lower outside pockets with flaps and grommets two lower inside patch pockets for additional room for storage goods certification: ansi/isea 107-2015 type r class 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, L, PR (11-800)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (32KL)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, 2X-Large (PWGHVXXL)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Cert Green-4XL/5XL (3136-4XL/5XL)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-L/XL (3137-LG/XL)
- GSS SAFETY GSS Safety 1005 Standard Class 2 Two Tone Mesh Zipper Safety Vest, Lime, XL (1005-XL)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-2XL/3XL (3137-2XL/3XL)
- GSS SAFETY GSS Safety Non Ansi Enhanced Safety Vest-Blue (3123)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- GE Green Engineer Vest W/Contrast Trims 8 Pocket, L (GV086GL)
- Gss Safety Workwear and Protective Clothing