Shop All High Visibility Jackets & Coats
Gss Safety
GSS Safety 8505 3-In-1 Waterproof Parka, Class 3, Lime/Black, 4XL
Mfr # 8505-4XL
Zoro # G704953975
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gss Safety
- MFR # 8505-4XL
- Zoro # G704953975
- UPC # 811969027225
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
300d durable ripstop fabric with pu coating. all seams are sealed. water resistant rate reaches 2000mm. outer shell with thermal insulation w/ removable zip up sweatshirt. segment reflective bands on both arms. teflon shield+ fabric protector: repels water, oil and stains. dries quick and durable. zippered front closure w/ storm flap concealed hood. 2" sliver segment reflective tape with black contrasting. reflective piping front chest phone pocket w/ clear id badge holder, two zippered cargo pockets on the right chest, and two way slash side pockets bottom. Mic tabs, utility pen/pencil pockets on sleeve. certification: ansi/isea 107-2010 class 3 lime/black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1121-RD_7X5 (U5-1121-RD_7X5)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: M, 12 Pairs/PK (1052Q/M)
- SHOWA ATLAS Fit Unisex Indoor/Outdoor Coated Work Gloves Blue/Gray S 1 pair (300S-07.RT)
- AZAR DISPLAYS 8.5"W x 1"H Adhesive-Back Nameplate, PK10 (199602)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 2XL)
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, 2XL (8007-2XL)
- GSS SAFETY ONYX Class 3 Rip stop Rain Coat w/PTFE (6503-LG/XL)
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-TALL XL)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-SM)
- GSS SAFETY Premium Two Tone Hooded Rain Coat, Black (6007-L/XL)
- TOUGH DUCK Men's Black Polyester Safety Jacket size L (S43211)
- Gss Safety Workwear and Protective Clothing