Shop All High Visibility Shirts & Sweatshirts
Gss Safety
GSS Safety 5114, Class 3, Microfiber Birdseye Long Sleeve T-Shirt W/ Black Bottom, Orange, XL
Mfr # 5114-XL
Zoro # G204874220
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gss Safety
- MFR # 5114-XL
- Zoro # G204874220
- UPC # 811969025634
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
all the fabrics we use for the t-shirts are moisture perspiration absorption material, which help to regulate worker's body temperature and reduce static electricity. It has been shown that fabrics which wick moisture rapidly through the fabric while absorbing little water help to regulate body temperature, improve muscle performance and delay exhaustion. features: ultra-cool microfiber polyester with black bottom left breast pocket size: xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Vacant/In Use Sign, In-Use; Vacant, 2.5 x 10.5, Black/Silver (1519)
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size M (8) (99-9-265-8)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5114-5XL)
- GSS SAFETY Class 3, 2 Tone Short Sleeve T-Shirt, XL (5009-XL)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5114-3XL)
- GSS SAFETY Class 2 Moisture Wick Short Slv T-Shirt (5002-XL)
- GSS SAFETY Class 2 Short Sleeve Safety T-Shirt (5112-3XL)
- GSS SAFETY Non-ANSI Lady Short Sleeve T-Shirt, Pink (5126-LG)
- RADIANS Radians Color Blocked Hooded Sweatshirt w/Removable Hood (SJ32-3ZGS-M)
- Gss Safety Workwear and Protective Clothing