Shop All High Visibility Shirts & Sweatshirts
Gss Safety
GSS Safety 5113, Class 3, Microfiber Birdseye Long Sleeve T-Shirt W/ Black Bottom, Lime, 4XL
Mfr # 5113-4XL
Zoro # G304874199
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gss Safety
- MFR # 5113-4XL
- Zoro # G304874199
- UPC # 811969025559
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
all the fabrics we use for the t-shirts are moisture perspiration absorption material, which help to regulate worker's body temperature and reduce static electricity. It has been shown that fabrics which wick moisture rapidly through the fabric while absorbing little water help to regulate body temperature, improve muscle performance and delay exhaustion. features: ultra-cool microfiber polyester with black bottom left breast pocket size: 4xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-710-5PK (HWL-535-710-5PK)
- TILLMAN 24X24 Waist Lth Apron (4124)
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, M (AZ591)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 6 ft. - Black Rubber Mats (03_102_WAB_4)
- GSS SAFETY Class 2 Moisture Wick Shrt Slv Sfty (5001-TALL XL)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL LG)
- GSS SAFETY GSS Safety ANSI 2 Moisture Wicking Hi-Vis Polo Shirt (5003-2XL)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7004-2XL)
- GSS SAFETY Moisture Wicking Lng Slv Safety T-Shirt (5503-TALL XL)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7003-5XL)
- KISHIGO 3X, Black, Class 1 Enhanced Visibility Contrast T-Shirt (B200-3X)
- Gss Safety Workwear and Protective Clothing