Shop All High Visibility Shirts & Sweatshirts
Gss Safety
GSS Safety 5008, Class 3, Hi-Viz Moisture Wicking Birdseye Short Sleeve T-Shirt, Orange, 2XL
Mfr # 5008-2XL
Zoro # G204873964
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gss Safety
- MFR # 5008-2XL
- Zoro # G204873964
- UPC # 811969025177
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Description
all the fabrics we use for the t-shirts are moisture perspiration absorption material, which help to regulate worker's body temperature and reduce static electricity. features: ultra-cool microfiber polyester with black bottom left breast pocket size: 2xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Guardian Equipment EyeSafe™ Faucet Mount Steel Eyewash Station, Assembled (G1100)
- KLEENGUARD Impact Resistant Safety Goggles, Smoke Anti-Fog Lens, V80 Wildcat Series (20526)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL, Color: High Visibility Yellow/Green (V1021061U-2/3XL)
- NMC Caution Eye Protection Required Sign, Bil, 14 in Height, 10 in Width, Rigid Plastic (ESC701RB)
- GSS SAFETY Moisture Wicking Lng Slv Safety T-Shirt (5504-TALL 2XL)
- GSS SAFETY Moisture Wicking Shrt Slv Safety T-Shirt (5501-TALL 2XL)
- GSS SAFETY Class 3 Two Tone Zipper Front Sweatshirt (7009-XL)
- GSS SAFETY Class 2 Moisture Wicking Polo Shirt (5003-TALL 2XL)
- GSS SAFETY Class 3 Stndrd Moisture Wicking T-Shirt (5505-TALL LG)
- GSS SAFETY Class 3 Long Sleeve T-Shirt w/Black (5114-3XL)
- GLOWEAR BY ERGODYNE Black Front Safety T-Shirt, 2XL, Lime (8289BK)
- Gss Safety High Visibility Shirts & Sweatshirts