Shop All High Visibility Vests
Gss Safety
GSS Safety 1004 Standard Class 2 Mesh Hook & Loop Safety Vest, Orange, 4XL
Mfr # 1004-4XL
Zoro # G604901830
product price: $11.49
/ea
Sold in multiples of 2 for $22.98
$22.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gss Safety
- MFR # 1004-4XL
- Zoro # G604901830
- UPC # 811969021919
- Country of Origin China
- Category High Visibility Vests
Description
features: hook & loop closure 2" silver reflective tape 100% polyester mesh material one left chest 2-tier & 4 division pocket one lower right inside pocket with reinforced stitching 1004-orange certification: ansi/isea 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Green Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1327)
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Black (132802-700-004-19)
- PIP Jersey Glove, Brown, Heavy Weight, PK12 (95-864)
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-4)
- GSS SAFETY GSS Enhanced Visibility Multi-Color Vst, LBLXXL3XL (3131-2XL 3XL)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-2XL/3XL (3137-2XL/3XL)
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Cert Green-4XL/5XL (3136-4XL/5XL)
- PORTWEST Hi-Vis Band and Brace Vest, Med (C470)
- Gss Safety Workwear and Protective Clothing