Shop All High Visibility Vests
Gss Safety
GSS Safety 1004 Standard Class 2 Mesh Hook & Loop Safety Vest, Orange, 2XL
Mfr # 1004-2XL
Zoro # G504901794
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gss Safety
- MFR # 1004-2XL
- Zoro # G504901794
- UPC # 811969021896
- Country of Origin China
- Category High Visibility Vests
Description
features: hook & loop closure 2" silver reflective tape 100% polyester mesh material one left chest 2-tier & 4 division pocket one lower right inside pocket with reinforced stitching 1004-orange certification: ansi/isea 107-2010
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (11-541)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- EASTERN METAL SIGNS AND SAFETY Lane Closed Traffic Sign, 48 in H, 49 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-LL (669-C/48-NRVFO-LL)
- MOON AMERICAN Rocker Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521024)
- GSS SAFETY GSS Safety 1005 Standard Class 2 Two Tone Mesh Zipper Safety Vest, Lime, XL (1005-XL)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Cert Green-4XL/5XL (3136-4XL/5XL)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-2XL/3XL (3137-2XL/3XL)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-L/XL (3137-LG/XL)
- GSS SAFETY GSS Enhanced Visibility Multi-Color Vst, LBLXXL3XL (3131-2XL 3XL)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 5X-Large, Orange (8038-A 5XL)
- Gss Safety High Visibility Clothing