Shop All High Visibility Vests
Gss Safety
GSS Safety 1002 Standard Class 2 Mesh Zipper Safety Vest, Orange, 4XL
Mfr # 1002-4XL
Zoro # G604901533
Sold in multiples of 2 for $26.30
$26.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gss Safety
- MFR # 1002-4XL
- Zoro # G604901533
- UPC # 811969020110
- Country of Origin China
- Category High Visibility Vests
Description
features: zipper closure 2" silver reflective tape 100% polyester mesh material one left chest 2-tier & 4- division pocket one lower right inside pocket with reinforced stitching 1002-orange certification: ansi/isea 107-201
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Type II Safety Can, 5 Gal Capacity, Galvanized Steel, For Flammables, Red, Includes Hose (7250130)
- TAPE LOGIC Tape Logic® Number Labels, "5", 1" Circle, Fluorescent Yellow, 500/Roll (DL6755)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 060)
- EP MINERALS Floor-Dry Loose Absorbent, Diatomaceous Earth, 25 Lb (FD85-24QT)
- GSS SAFETY GSS Enhanced Visibility Multi-Color Vst, LBLXXL3XL (3131-2XL 3XL)
- GSS SAFETY GSS Safety 1005 Standard Class 2 Two Tone Mesh Zipper Safety Vest, Lime, XL (1005-XL)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-L/XL (3137-LG/XL)
- GSS SAFETY GSS Safety Non Ansi Enhanced Safety Vest-Blue (3123)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-S/M (3137-SM/MD)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-2XL/3XL (3137-2XL/3XL)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV703FG (3XL))
- Gss Safety Workwear and Protective Clothing