Shop All Traffic Safety Vests and Apparel
Gss Safety
GSS Class 2 Standard Two Tone Mesh Zip Sfty Vst, S
Mfr # 1005-SM
Zoro # G410055581
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Lime
- ANSI Class Type R Class 2
- Gender Men's
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gss Safety
- MFR # 1005-SM
- Zoro # G410055581
- UPC # 811969028307
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Details
Color | Lime |
ANSI Class | Type R Class 2 |
Gender | Men's |
Material | Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- CUMMINS Pullover Fleece Hoodie Mens Htr Gry XL (CMN5001)
- 3M Versaflo Filter Cover, TR-6510N, TR-6530N, TR-6590N (TR-6500FC)
- BAFFIN Pac Boots, Composite Toe, 17In, 15, PR (POLAMP02)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Medium (1504-MD)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3136-SM/MD)
- GSS SAFETY Premium Class 2 Multi-Purpose 2-Tone Mes (1502-LG)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1601-2XL)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3133-LG/XL)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-5XL)
- PIONEER Polyester Mesh Vest, Green, Small (V1025060U-S)
- Gss Safety High Visibility Clothing