Shop All Traffic Safety Vests and Apparel
Gss Safety
GSS Class 2 Standard Two Tone Mesh Zip Sfty Vst, M
Mfr # 1005-MD
Zoro # G710055625
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester
- Color Lime
- ANSI Class Type R Class 2
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gss Safety
- MFR # 1005-MD
- Zoro # G710055625
- UPC # 811969020127
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Details
Material | Polyester |
Color | Lime |
ANSI Class | Type R Class 2 |
Gender | Men's |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, XL (62153)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 11 W x 8.5 H- Landscape/Horizontal, 10-Pack (122022)
- GSS SAFETY Premium Class 2 Multi-Purpose Msh Zipper (1505-MD)
- GSS SAFETY Class 2 Hype-Lite Safety Vest (1703-3XL)
- GSS SAFETY Premium Clss 2 Multi-Purpose 2-Tone Mesh (1501-3XL)
- GSS SAFETY Standard Class 2 Two Tone Mesh Hook (1007-2XL)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Medium (1504-MD)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-5XL)
- PIP ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, Large, Orange (302-0702Z-OR/L)
- Gss Safety High Visibility Clothing