Shop All Traffic Safety Vests and Apparel
Gss Safety
GSS Class 2 Standard Mesh Zip Sfty Vst, S
Mfr # 1001-SM
Zoro # G510055580
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Gender Men's
- Color Lime
- Material Polyester
- ANSI Class Type R Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gss Safety
- MFR # 1001-SM
- Zoro # G510055580
- UPC # 811969028284
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Details
Gender | Men's |
Color | Lime |
Material | Polyester |
ANSI Class | Type R Class 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Leg, Polyethylene, 36 in H, 36 in L, 36 in W, White (97-01-1600)
- LABELMASTER Corrosive Label, Worded, PK500 (HML13D)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 250 (60DY33)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3762)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3134-2XL/3XL)
- GSS SAFETY Prem Class 2 Multi-Purpose Mesh Zipper (1605-MD)
- GSS SAFETY Class 3 Premium Vest, 6 Pockets, Lime, 3XL (2503-3XL)
- GSS SAFETY Hype-Lite Class 2 Safety Vest w/Rflctn (1602-4XL)
- GSS SAFETY Class 2 Hype-Lite Safety Vest (1704-3XL)
- GSS SAFETY Standard Class 2 Two Tone Mesh Zipper (1006-4XL)
- RADIANS Hi-Vis Econ Cl2 SE Mesh Safety Vst w/Zip-Grn-4X (SV25-2ZGM-4X)
- Gss Safety High Visibility Clothing