Shop All Earbuds & Headphones
Gsm
GSM GWP-RSEM-FDE Walkers Razor Slim Shooter Muff Headphone; Dark
Mfr # GWP-RSEM-FDE
Zoro # G104124616
product price: $82.75
/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Earth
- Features Volume Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsm
- MFR # GWP-RSEM-FDE
- Zoro # G104124616
- UPC # 888151013038
- Country of Origin China
- Category Earbuds & Headphones
Details
Color | Dark Earth |
Features | Volume Control |
Item | Earmuffs |
Description
Walkers Razor Slim Shooter Folding Muff - Dark Earth. Two Omni Directional Microphones; Full Dynamic Range HD Speakers for clear balanced sound; Low Noise / Frequency tuned for natural sound clarity; Independent Volume Controls; Sound dampening composite housing; Sound Activated Compression - 0.002 second reaction time; Audio Input Jack; Recessed Volume Control Knobs; Comfortable headband with metal wire frame; External Battery Door; Operates on 2 "AAA" batteries - Included.
Features- The Razor Muff has two Hi-Gain Omnidirectional microphones that enhance sound detection
- They are low noise and frequency tuned for natural sound clarity and the recessed volume control knobs allow the user to tune the muff to the frequency position that best matches the user's hearing
- The independent volume control permits the hunter the ability to dial each side of the muff to a comfortable sound level for each ear
- A sound activated compression circuit has a reaction time of 0.02 seconds, and through the use of sound dampening composite material, the Razor Muffs feature a noise reduction rating of 22+dB
- The Razor Muff has a folding compact design, ultra low profile ear cups, and incorporates a comfortable headband with a metal frame for increased durability
- The sound dampening composite housing aids in the protection against harsh noises that can damage hearing
- Operates on 2 included AAA batteries
- Weight: 6.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 256Gb C3 Usb 3.0 Flash Drive (PE246990)
- BATTERY CLERK AJC® GS Portalac PE6V4.5 6V 4.5Ah Alarm Battery (PE6V4.5-GS-Portalac-6V-4.5Ah-A)
- ILC Replacement for MK Battery Es17-12 (ES17-12 MK BATTERY)
- VITEK Camera, Turret, Fixed Lens, 12VDC (VTC-THB5R3)
- ILIVE ERBDS W/CHR WHITE 49FT (IAEBT411W)
- SWE-TECH 3C Flexible In-Ear Buds w/ In-Line Mic, Sports Ear Clip, 3.5mm, Red (FWT5002-125RD)
- SKULLCANDY. CASSETTE WIRELESS Black (S5CSWM448)
- JVC High-Grade Full-Size Headphones (HARX700)
- JLAB Go Air Sport True Wireless In Ear Earbuds, Neon Yellow (EBGAIRSPRTRYEL124)
- 3M PELTOR Peltor X3A Hearing Protector Headset (2407104)
- HAMILTONBUHL Flex-Phones™ Indestructible Foam Headphones, Green (KIDS-GRN)
- Gsm Earbuds & Headphones