Shop All Point-and-Shoot Cameras
Gsm
GSM 13476 HME Trail Camera Holder Quick Mount - Pack of 3
Mfr # 13476
Zoro # G604009741
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Passive
- Device Supported Network Device
- Connector on Second End Details 1 x SFP+ Network - Male
- Cable Length 3.28 ft
- American Wire Gauge 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsm
- MFR # 13476
- Zoro # G604009741
- UPC # 830636005311
- Country of Origin China
- Category Point-and-Shoot Cameras
Dimensions
Cable Length | 3.28 ft |
Details
Item | Network Cable |
Features | Passive |
Device Supported | Network Device |
Connector on Second End Details | 1 x SFP+ Network - Male |
American Wire Gauge | 24 AWG |
Fiber Optic Mode | Multi-mode |
Cable Type | SFP+ |
Data Transfer Rate | 10 Gbit/s |
Environmentally Friendly | Yes |
Connector on First End Details | 1 x SFP+ Network - Male |
Description
Features
- Quickly and effectively holds all trail cameras with the 1/4" - 20 thread insert on the bottom
- Once you have chosen your trail camera location and height simply screw the holder into the tree
- Once installed simply screw the camera onto the threaded end and tighten the wing nut against the bottom of the camera to hold that position
- Pack of 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML18-12 12V 18AH Sealed Lead Acid Battery with Nut and Bolt Terminals (ML18-1221157)
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Battery w/ Wire Leads RFID Beacons AMR (ER34615/W)
- INGERSOLL-RAND 12V Battery Charger (IRBC1110)
- AIGEAN NETWORKS Multi-WAN 3 Source Gigabit Router (MFR-3)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera Silver (MND20-S)
- FOTODIOX Fotodiox VBatt-Chrgr-F130S Li-Ion V-Mount Battery & Charger Kit for Pro; FlapJack & Factor Series LED Light - 3.2 lbs (VBatt-Chrgr-F130S)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- FUJIFILM Instax Square Sq1 Blue Ex D U (16670508)
- MINOLTA MND50 16x Digital Zoom 48 MP/4K Ultra HD Digital Camera Purple (MND50-P)
- MINOLTA MN30WP Waterproof 4x Digital Zoom 21 MP/1080p Digital Camera Red (MN30WP-R)
- MUDDY 24.0-Megapixel Manifest Cellular Trail Camera Combo (MUD-MTC24VK)
- Gsm Point-and-Shoot Cameras