Shop All Lab Equipment Parts
Gsc
GSC 586716 Frey Scientific Natural Corks - Size 5 - Pack of 100
Mfr # 586716
Zoro # G904162269
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsc
- MFR # 586716
- Zoro # G904162269
- UPC # 762047823690
- Country of Origin Portugal
- Category Lab Equipment Parts
Description
Frey Scientific Natural Cork of size 5 features 17 mm top dia and 13 mm bottom dia. This product contains small parts, making it a choking hazard. Only use with adult supervision. Our products are not toys. Use in a laboratory or educational setting only. Not for children 13 and under.
Features- Frey Scientific Natural Corks
- Pack of 100
- Size: Size 5
- Country of Origin: Portugal
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Bottom Diameter: 13.46 mm
- Material: Cork
- Material Type: Cork
- Top Diameter: 17.53 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- DURAC Hydrometer Soil -5-60 G/Lt 280 mm (B61894-0100)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63750 Cable Cutter (13130)
- GSC GSC 584316 7 mm Ginsberg Scientific Flint Glass Tubing (584316)
- FLUKE Fluke TL40 Test Lead Set, SlimFlex, 1000V, 2A, 1 Pair, CAT III 300 V, 3 A Rating, UL Listed (TL40)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- UNITED SCIENTIFIC Solar System Model (SLSY01)
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- TRIMACO Staining Pad Kit (10101)
- UNITED SCIENTIFIC Milliammeter, Dc, 0-1Ma (MMA004)
- Gsc Lab Equipment Parts