Shop All Lab Equipment Parts
Gsc
GSC 586689 10 mm Top x 8 mm Bottom Dia. Frey Scientific No.0 Coarse Grained XX Grade Natural Cork - Pack of 100
Mfr # 586689
Zoro # G004158766
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsc
- MFR # 586689
- Zoro # G004158766
- UPC # 762047823645
- Country of Origin Portugal
- Category Lab Equipment Parts
Description
Frey Scientific Natural Cork of size 0 features 10 mm top dia and 8 mm bottom dia. This product contains small parts, making it a choking hazard. Only use with adult supervision. Our products are not toys. Use in a laboratory or educational setting only. Not for children 13 and under.
Features- Frey Scientific No.0 Coarse Grained XX Grade Natural Cork
- XX-grade coarse-grained stopper may include some irregularities
- Cork is ideal for corrosion resistance
- Keep your science stations stocked with these laboratory essentials
- Pack of 100
- Size: 10 mm Top x 8 mm Bottom Dia.
- Country of Origin: Portugal
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Bottom Diameter: 7.11 mm
- Material: Cork
- Material Type: Cork
- Size: Size 0
- Top Diameter: 9.14 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT TUBE ONLY, 2.0mL Screw Top Micro Tube, Self-Stand, Grip, Non-sterile (230831)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- DIGI-SENSE Ind Bolt-On RTD Probe, 1 x .812" Mount, (93822-50)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- GSC GSC 584316 7 mm Ginsberg Scientific Flint Glass Tubing (584316)
- HACH SERIES 5000 SAMPLE CELL GLASSWARE (4490700)
- TUCKMAR Acrylic Compartment Box, 24 Space (145737)
- DYNALON Splash Shield, Extra Wide (172284)
- BEL-ART Mag-Net Magnetic Spin Bar (249010)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 50 mL Rac, PK500 (HS4427R)
- UNITED SCIENTIFIC Support Ring, Steel Rod, 2" Diameter (SRSR02)
- Gsc Lab Equipment Parts