Shop All Lab Equipment Parts
Gsc
GSC 584433 Ginsberg Scientific Flint Glass Tubing - Assorted Size
Mfr # 584433
Zoro # G804162321
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsc
- MFR # 584433
- Zoro # G804162321
- UPC # 762047814711
- Country of Origin China
- Category Lab Equipment Parts
Description
Ginsberg Scientific 24 in Flint Glass Tubing Assortment includes 12 tubes with 5 mm OD, 11 tubes with 6 mm OD, 4 tubes with 7 mm OD, 3 tubes with 8 mm OD, 3 tubes with 10 mm OD and 3 tubes with 12 mm OD.
Features- Ginsberg Scientific Flint Glass Tubing
- (12) 5 mm
- (3) 8 mm
- (11) 6 mm
- (3) 10 mm
- (4) 7 mm
- (3) 12 mm Tubing
- Size: Assorted Size
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Length: 24"
- Material: Flint glass
- Material Type: Flint Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Magnesium Pure AS Calibration Standard, (N9300179)
- SIBATA Graduated Cylinder, 250 mL, 41 mm Dia, PK4 (2351A-250)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- CHEMGLASS Round Bottom Flask, 1000mL (CG-1506-23)
- GSC GSC 584316 7 mm Ginsberg Scientific Flint Glass Tubing (584316)
- OHAUS Interface Kit, RS232-Ethernet (OH-30304102)
- HEATHROW SCIENTIFIC Dropper Bulb, Latex Rubber, 2ml, 12/PK (142823)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV312)
- DIGI-SENSE Traceable Magnetic/Clip-on Alarm Timer w (94461-24)
- JARWARE Piggy Bank Jar Lid (82600)
- UNITED SCIENTIFIC Sling Psychrometer (SPCRKIT)
- Gsc Lab Equipment Parts