Shop All Lab Tubing
Gsc
GSC 584268 1 lbs Ginsberg Scientific Flint Glass Tubing - 4 mm ID x 6 mm OD x 24 in. - Pack of 17
Mfr # 584268
Zoro # G104011961
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsc
- MFR # 584268
- Zoro # G104011961
- UPC # 762047805771
- Country of Origin China
- Category Lab Tubing
Description
Ginsberg Scientific Flint Glass Tubing with 6 mm OD comes in 1 lb pack that includes 17 tubes of 24 in each.
Features- Ginsberg Scientific Flint Glass Tubing
- Made from fine quality flint glass for easy bending, blowing, and sealing of soft glass apparatus
- Glass tubing can be bent by heating evenly over a Bunsen flame to red heat
- Is frequently attached to rubber stoppers
- An ideal supply for use in any science curriculum or laboratory setting
- Pack of 17
- Capacity: 1 lbs
- Size: 4 mm ID x 6 mm OD x 24" L
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Length: Approx. 24"
- Material: Flint glass
- Material Type: Flint Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Cryoelite, Strl, 2mL, FS, Blu Cap, PP, PK500 (W985868)
- HEATHROW SCIENTIFIC Pipette Stand Acrylic 3-Place (HS206203)
- DYNALON Beta Shield, Single Bend, 18X12X6 in (172604)
- WHEATON Sample Vial, 20mL, PK500 (986590)
- ASSOCIATED BAG Autoclavable Plastic Tubing Dispenser, 12" (274561)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] (TSILMED.078X.125X50FT)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- SPECTRUM Spectra/Por 4: 25 mm flat width, 2.0mL/ (132700)
- FISHER Seal Tfe (21229)
- Gsc Lab Tubing