Shop All Lab Tubing
Gsc
GSC 584265 1 lbs Ginsberg Scientific Flint Glass Tubing - 3 mm ID x 5 mm OD x 24 in. - Pack of 21
Mfr # 584265
Zoro # G404011821
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsc
- MFR # 584265
- Zoro # G404011821
- UPC # 885634224240
- Country of Origin China
- Category Lab Tubing
Description
Ginsberg Scientific Flint Glass Tubing with 5 mm OD comes in 1 lb pack. The tubing is 24 inches long. Pack of 21.
Features- Ginsberg Scientific Flint Glass Tubing
- Made from fine quality flint glass for easy bending, blowing, and sealing of soft glass apparatus
- Glass tubing can be bent by heating evenly over a Bunsen flame to red heat
- Is frequently attached to rubber stoppers
- An ideal supply for use in any science curriculum or laboratory setting
- Pack of 21
- Capacity: 1 lbs
- Size: 3 mm ID x 5 mm OD x 24" L
- Length: Approx. 24"
- Material Type: Flint Glass
- Outside Size: 5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Chlorine dpd#1 Instru. Grade Tablets, 50 (6903A-H)
- SPER SCIENTIFIC Pure Water Meter (850038)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- KIMBLE CHASE Flex-Column, 1.0x20cm (420401-1020)
- PROFESSIONAL PLASTICS Medical Grade Silicone Tube, 0.312 ID X .500 OD X 50 FT [Each] (TSILMED.312X.500X50FT)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- SP BEL-ART PTFE Tubing Sinker, 1/16" to 1/8 (F32903-0102)
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- SPECTRUM Biotech CE Dialysis Membranes, 31 mm Fla (131060)
- UNITED SCIENTIFIC Tubing, Vacuum, 18 Inch Length (TUBEFK)
- GRAFCO Tubing Latex 3/16" 3/32" 3/8" (3933 38)
- Gsc Lab Tubing