Shop All Lab Equipment Parts
Gsc
GSC 569477 Frey Scientific Bulk Cork Assortment - Assorted Size - Pack of 100
Mfr # 569477
Zoro # G604158692
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gsc
- MFR # 569477
- Zoro # G604158692
- UPC # 762047823836
- Country of Origin Portugal
- Category Lab Equipment Parts
Description
Frey Scientific Bulk Cork Assortment contains 100 corks with varying sizes that ranges from 0 - 11. This product contains small parts, making it a choking hazard. Only use with adult supervision. Our products are not toys. Use in a laboratory or educational setting only. Not for children 13 and under.
Features- Frey Scientific Bulk Cork Assortment
- Pack of 100
- Size: Assorted Size
- Country of Origin: Portugal
- Safety: Choking Hazard - Small Parts. Not for children under 3 yrs.
- Allergens: Contains No Allergens
- Material: Cork
- Material Type: CORK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480602)
- ROLOFF MANUFACTURING Roloff DB-400 Roloff Internal Auger Base (DB-400)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP1, 18.5cm, PK100 (1001-185)
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- GSC GSC 584316 7 mm Ginsberg Scientific Flint Glass Tubing (584316)
- A2Z SCILAB 54 Pcs Comprehensive Lab Dissection Kit for Instructors & Student With Carrying Case (A2Z-ZR-KIT-85)
- GOJO Green Seal Foam Handwash Refill, 1200ml, Clear, PK 2 (GOJ566502CT)
- GLOBAL INDUSTRIAL Splash Guard, Medium, 4-1/2W x 21-1/4D x 18H, Clear (732136)
- OHAUS Cable Kit Extension for base (OH-30429931)
- TUCKMAR Lab-Stak Benchtop Organizer (145610)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, PK 5 (18527-87)
- Gsc Lab Equipment Parts