Shop All Lab Tongs & Forceps
Gsc
GSC 1453697 4 x 1.5 in. Flask Brush with 14 in. Plastic Handle for 500 ml Flask; White
Mfr # 1453697
Zoro # G404044225
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsc
- MFR # 1453697
- Zoro # G404044225
- UPC # 762047817040
- Country of Origin India
- Category Lab Tongs & Forceps
Description
GSC Flask Brush with flexible plastic handle has an overall dimension of 14 in and features 4 in L x 1-1/2 in W white bristles for cleaning 500 ml flasks.
Features- Flask Brush with 14" Plastic Handle for 500 ml Flask
- Color: White
- Size: 4" x 1.5"
- Country of Origin: India
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Natural Bristles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PVDF, PK2000 (6765-1304)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- THERMCO Hydrometer, Gravity/Baume, 0.002/0.5 (GW2536DS)
- THERMCO Hydrometer, IRS Alcohol, 0.2 (GW2604)
- SCIENTIFIC LABWARES Thumb-Style Animal Ear Punch, 2mm (SWZR-079)
- SCIENTIFIC LABWARES Straight Broad Strong Tip General Applic (SWZR-032)
- SCIENTIFIC LABWARES Histology Tweezers, 5.5", Curved, 1.5mm (SWZR-018)
- AFS Fixation Forcep 5 1/2" St 2 hole (640400)
- SCIENTIFIC LABWARES High Precision Straight Medium Point Gen (SWZR-048)
- AFS Dressing Forcep 6" (640400)
- SCIENTIFIC LABWARES High Precision Straight Very Fine Point (SWZR-053)
- Gsc Lab Utensils