Shop All Lab Instruments Parts
Gsc
GSC 1430821 1 gal Frey Scientific Unbreakable Polyethylene Terephthalate Jar with Polypropylene Lid
Mfr # 1430821
Zoro # G404011906
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gsc
- MFR # 1430821
- Zoro # G404011906
- UPC # 762047801230
- Country of Origin United States
- Category Lab Instruments Parts
Description
GSC Frey Scientific Unbreakable Transparent Jar of 1 gal capacity with wide-mouth is made of PET and features polypropylene screw-cap lid. Rigid-plastic jar ideal for general storage eradicates the safety hazard of broken glass.
Features- Frey Scientific Unbreakable Polyethylene Terephthalate Jar with Polypropylene Lid
- Capacity: 1 gal
- Country of Origin: United States
- Grade Level: High School
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Material: Polystyrene
- Material Type: Polystyrene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, MEDIUM (F773030M)
- UNITED SCIENTIFIC Separatory Funnel, Glass, 500Ml, PK 2 (SF149-500)
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- HEATHROW SCIENTIFIC PEARL Pipette, Red, 1000-10000uL (HS120106)
- CASTOLIN EUTECTIC 2Mm 355Mm 2.5Kg Electrode (3316 L)
- STEINEL AMERICA Steinel 110025598 HG 2320 E LCD Professional Heat Gun (110025598)
- A.W. PERKINS A.W. PERKINS CO 270650 LintGard - Dryer Safety Monitor (270650)
- F MATIC Twist Tropical Paradise Refill Sample (SAMPLE-TW900)
- GLOBE SCIENTIFIC Suction Foot, PK4 (GVM-AS-FOOT)
- JOBY Joby 666777 Gorillapod Starter Kit (666777)
- OAKTON Oakton CON 550 Replacement Conductivity (35419-32)
- Gsc Lab Instruments Parts