Shop All Edge and Center Finders
Gs Tooling
MT5 60º Long A Pipe Center
Mfr # 311033
Zoro # G705896240
product price: $638.99
/ea
Free Shipping & Returns
$638.99
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
- Brand Gs Tooling
- MFR # 311033
- Zoro # G705896240
- Country of Origin Korea, Republic of
- Category Edge and Center Finders
Description
- Accuracy guaranteed to 0.003mm TIR (0.0001") - Excellent for CNC and conventional machines - Heat treated point to HRC 60±2 - High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and high precision point concentricity - Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life - Shaft borehole for easy dismounting - 60o point angle
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
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- CAPRI TOOLS 32mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55432)
- IRWIN IRWIN CNTRSINK 3/4""DIA (12413)
- PROTO SKT IMP HEX BIT 1/2 DR 10 (PO7441-10M)
- GS TOOLING MT5 CNC High Speed Live Center (311014)
- GS TOOLING MT3 Long A Shaft CNC High Speed Live Center (311017)
- HHIP 3/8" Shank Micro Edge Finder (4401-0030)
- STARRETT Edge/Center Finder, 0.200 In Tip (827B)
- INSIZE Edge Finder, 10.20" Tip dia, 0.4" Ball dia (6566-2E)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- MITUTOYO Edge Finder, Double, Cylindrical/Conical (050104)
- Gs Tooling Edge and Center Finders