Shop All Edge and Center Finders
Gs Tooling
MT4 60º Long A Pipe Center
Mfr # 311023
Zoro # G805896225
product price: $497.99
/ea
Free Shipping & Returns
$497.99
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
- Brand Gs Tooling
- MFR # 311023
- Zoro # G805896225
- Country of Origin Korea, Republic of
- Category Edge and Center Finders
Description
- Accuracy guaranteed to 0.003mm TIR (0.0001") - Excellent for CNC and conventional machines - Heat treated point to HRC 60±2 - High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and high precision point concentricity - Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life - Shaft borehole for easy dismounting - 60o point angle
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
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-7'9)
- CHICAGO PNEUMATIC Bench Sand Rammer, 13-13/16 in. L (CP0200B22-2F)
- WIHA Box End Wrench, SAE, 1" Head Sz, 12 pt. (21064)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.5 In (C40-15SM2)
- GS TOOLING MT5 CNC High Speed Live Center (311014)
- GS TOOLING MT3 Long A Shaft CNC High Speed Live Center (311017)
- FOWLER Electronic Edge Finder (545756000)
- INSIZE Edge Finder, 10.20" Tip dia, 0.4" Ball dia (6566-3E)
- BIG HORN Center Locator, 1-1/8-Inch x 2-1/4-Inch Replaces Templaco 1595-B/L (70136)
- INSIZE Edge Finder, 5.10" Tip dia, 0.25" Ball dia (6567-1E)
- BIG HORN Latch & Strike Templates (A & B) w/Center Locators (1" x 2-1/4" - 1-1/8" x 2-1/4" - 1-1/8" x 2-3/4") (70146)
- Gs Tooling Set Up & Alignment Tools