Shop All Edge and Center Finders
Gs Tooling
MT3 Long A Shaft CNC High Speed Live Center
Mfr # 311017
Zoro # G905896231
product price: $439.99
/ea
Free Shipping & Returns
$439.99
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
- Brand Gs Tooling
- MFR # 311017
- Zoro # G905896231
- Country of Origin Korea, Republic of
- Category Edge and Center Finders
Description
- Accuracy guaranteed to 0.003mm TIR (0.0001") - Excellent for CNC and conventional machines - Heat treated point to HRC 60±2 - High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and high precision point concentricity - Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life - Shaft borehole for easy dismounting - 60o point angle
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
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITT25215)
- GEARWRENCH 1/2" 12 Point Long Pattern Combination Wrench (81656)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-13' 0)
- OEMTOOLS 5 Lb. Slide Hammer (27033)
- GS TOOLING MT4 CNC High Speed Live Center (311013)
- BIG HORN Center Locator, 1-1/8-Inch x 2-1/4-Inch Replaces Templaco 1595-B/L (70136)
- MITUTOYO Center Finder (050103)
- GROZ Edge Center Finder, EF/1, EF/5, E/F7, EF/8 (03550)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.375" Shank (599-792-20)
- MITUTOYO Edge Finder, Double End (050110)
- HHIP 3/8" Shank Micro Edge Finder (4401-0030)
- Gs Tooling Edge and Center Finders