Shop All Edge and Center Finders
Gs Tooling
MT3 CNC High Speed Live Center
Mfr # 311012
Zoro # G705896233
product price: $439.99
/ea
Free Shipping & Returns
$439.99
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
- Brand Gs Tooling
- MFR # 311012
- Zoro # G705896233
- Country of Origin Korea, Republic of
- Category Edge and Center Finders
Description
- Accuracy guaranteed to 0.003mm TIR (0.0001") - Excellent for CNC and conventional machines - Heat treated point to HRC 60±2 - High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and high precision point concentricity - Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life - Shaft borehole for easy dismounting - 60o point angle
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
- GREENLEE Pipe Support Pin (13679)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC Let-D (C23323)
- GS TOOLING MT4 CNC High Speed Live Center (311013)
- GS TOOLING MT3 Long A Shaft CNC High Speed Live Center (311017)
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- HHIP 1/2" Shank Combo Edge & Center Finder (4401-0041)
- INSIZE Edge Finder, 10.20" Tip dia, 0.4" Ball dia (6566-3E)
- HAIMER Long Probe Tip, 0.4 in., 10.16mm (80.365.30)
- HAIMER Edge Finder, 190mm L, 0.2" Tip dia. (80.300.00.FHN)
- Gs Tooling Edge and Center Finders