Shop All Edge and Center Finders
Gs Tooling
MT2 CNC High Speed Center
Mfr # 311011
Zoro # G405896229
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 311011
- Zoro # G405896229
- Country of Origin Korea, Republic of
- Category Edge and Center Finders
Description
- Accuracy guaranteed to 0.003mm TIR (0.0001") - Excellent for CNC and conventional machines - Heat treated point to HRC 60±2 - High performance lip seal and deflected shaft design protects bearing space from ingress by dust and coolant - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and high precision point concentricity - Heat treated drop-forged body (HRC 50±2) for extra strength, rigidity, and long life - Shaft borehole for easy dismounting - 60o point angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-5/8in Size (W-679)
- GEARWRENCH 5 Piece 1/4" Drive Extension Set 2", 3", 6", 10" & 14" (81002D)
- CRAFTSMAN 1/2-in Drive 72 Geared Teeth Ratchets, 1/2" Drive 72T Pear Head Flex, Full polish (CMMT99429)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49214)
- GS TOOLING MT3 Long A Shaft CNC High Speed Live Center (311017)
- GS TOOLING MT5 CNC High Speed Live Center (311014)
- HAIMER Edge Finder, 162mm L, 0.15" Tip dia. (80.360.00.FHN)
- GROZ Edge Center Finder, EF/1, EF/5, E/F7, EF/8 (03550)
- MITUTOYO Edge Finder, Double End (050110)
- INSIZE Edge Finder, 5.10" Tip dia, 0.25" Ball dia (6567-1E)
- TESA BROWN & SHARPE Edge Finder, Single, 0.2" Tip, 0.5" Shank (599-792-3)
- Gs Tooling Precision Measuring Tools