Shop All Live and Dead Centers
Gs Tooling
L Style Insert For MT5 Interchangeable Point Live Centre
Mfr # 311047
Zoro # G405896298
original price:
$231.99
6% off
new price: $216.99
/ea
Free Shipping & Returns
$216.99
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
- Brand Gs Tooling
- MFR # 311047
- Zoro # G405896298
- Country of Origin Korea, Republic of
- Category Live and Dead Centers
Description
Each holder comes with the 60o H insert. Other inserts available individually. - Accuracy for centre inner diameter guaranteed to 0.003mm - Accuracy after point locking guaranteed to 0.005mm - Excellent for individual production of various workpieces through different insert shafts - Heat treated point to HRC 60±2 - 4 types of standard point are available - 4-Bearing System: a double row angular contact bearing, a radial ball bearing, and a rear needle roller bearing combine to provide excellent rigidity and superior performance - Because of the insert shafts the allowed workpiece weight is limited - Mounting taper of point is 1/10 - Drop forged (HRC 50±2) body - Shaft borehole for easy, efficient dismounting
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
- DMT Machinist Diamond Whetstone Fine Sharpener, 4" (WMF)
- CUSTOM LEATHERCRAFT 16 Tradesmans Tool Bag, MN (DG5543)
- CAPRI TOOLS 28mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55428)
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- GS TOOLING H Style Insert For MT4 Interchangeable Point Live Centre (311041)
- GS TOOLING M Style Insert For MT3 Interchangeable Point Live Centre (311040)
- GS TOOLING GS MT5 Interchangeable Points Live Centre (311022)
- GS TOOLING GS MT5 High Speed Live Centre (311027)
- GS TOOLING H Style Insert For MT5 Interchangeable Point Live Centre (311045)
- STM MT5 Heavy Duty Live Centre (320125)
- ROYAL PRODUCTS HSS Dead Center, T 2, 5 MT, Full Carbide Pt (11042)
- Gs Tooling Live and Dead Centers