Shop All Indexable Toolholders
Gs Tooling
HSK63A 32mm x 120mm Shrink Fit Holder With Coolant Ports
Mfr # 546334
Zoro # G707185519
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 546334
- Zoro # G707185519
- Country of Origin Italy
- Category Indexable Toolholders
Description
Shank Type Taper Shank Taper Size HSK63A Hole Diameter mm 32 Projection mm 120 Nose Diameter mm 44 Through Coolant Yes Unsurpassed Accuracy Concentricity of Less than or equal too00001 3 Micron with tool shrunk in holder Coolant Ports Each holder has 4 coolant ports in the nose to ensure coolant gets right to the tool Max Gripping Torque Tool is gripped 360Deg along the entire length of bore producing very high gripping torque, preventing chatter Increased Production Decrease down time the total time elapsed to remove one cutting tool and insert another is less than 10 seconds Balanced GS follows the strictest balance standards Our holders are prebalanced G25 up to 30,000rpm Extended Holder Life With double tempered tool steel construction, reduced centrifugal forces, minimized bore contamination, and minimized chatter, a GS Shrink Fit Toolholder should far outlast a standard end mill holder Chip load distributed evenly along cutting edge of tool which results in longer tool life Short projections are possible because no mechanical clamping devices are used This results in greater rigidity and resistance to bending Since Shrink Fit toolholders have no moving parts they offer the greatest repeatability of any tool holding system on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN PREMIER Notched Trowel, SS, 1/2" x 1/2" x 2" (5776SS)
- WESTWARD 1/2 in Drive Socket Wrench Set Metric 17 Pieces 10 mm to 28 mm , Chrome (4LXC8)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- GS TOOLING CAT50 12mm x 160mm Shrink Fit Holder With Coolant Ports (541914)
- GS TOOLING CAT40 12 x 315 Shrink Fit Holder With Coolant Ports (541854)
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- GS TOOLING BT30 11218 Boring Head Holder (532252)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.75 OD (QHC75-3/16)
- HHIP High Precision Steel 990 Piece Pin Gage Library MO- .011-1.000 in. (4101-0060)
- HHIP 5/8" Right Hand External Mini Grooving & Cut-Off Holder (2306-0625)
- Gs Tooling Indexable Tools