Shop All Indexable Toolholders
Gs Tooling
CAT50 32mm x 100mm Shrink Fit Holder With Coolant Ports
Mfr # 541928
Zoro # G707185557
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 541928
- Zoro # G707185557
- Country of Origin Italy
- Category Indexable Toolholders
Description
Shank Type Taper Shank Taper Size CAT50 Hole Diameter mm 32 Projection mm 100 Nose Diameter mm 44 Through Coolant Yes Unsurpassed Accuracy Concentricity of Less than or equal too00001 3 Micron with tool shrunk in holder Coolant Ports Each holder has 4 coolant ports in the nose to ensure coolant gets right to the tool Max Gripping Torque Tool is gripped 360Deg along the entire length of bore producing very high gripping torque, preventing chatter Increased Production Decrease down time the total time elapsed to remove one cutting tool and insert another is less than 10 seconds Balanced GS follows the strictest balance standards Our holders are prebalanced G25 up to 30,000rpm Extended Holder Life With double tempered tool steel construction, reduced centrifugal forces, minimized bore contamination, and minimized chatter, a GS Shrink Fit Toolholder should far outlast a standard end mill holder Chip load distributed evenly along cutting edge of tool which results in longer tool life Short projections are possible because no mechanical clamping devices are used This results in greater rigidity and resistance to bending Since Shrink Fit toolholders have no moving parts they offer the greatest repeatability of any tool holding system on the market
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-1/2" Precision Tooth (DWA4271)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- INGERSOLL-RAND Inlet Bushing Assembly (285B-A565)
- RIDGID Cordless Tool Accessories, Sngle Port, 18V (140189025)
- GS TOOLING CAT50 12mm x 160mm Shrink Fit Holder With Coolant Ports (541914)
- GS TOOLING BT30 11218 Boring Head Holder (532252)
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- GS TOOLING CAT40 12 x 315 Shrink Fit Holder With Coolant Ports (541854)
- H & H INDUSTRIAL PRODUCTS BXA-16E Threading Holder 250-216 (3900-5925)
- DORIAN Turning Toolholder, CCMT, SCLCR08-3A, RH (73310151804)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- Gs Tooling Indexable Toolholders