Shop All Tap Holders
Gs Tooling
CAT50 3 772 TensionCompression Tap Holder
Mfr # 531562
Zoro # G807186317
Free Shipping & Returns
$703.99
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
- Brand Gs Tooling
- MFR # 531562
- Zoro # G807186317
- Country of Origin Taiwan, Province of China
- Category Tap Holders
Description
Shank Type Taper Shank Taper Size CT50 Projection Decimal Inch 772 Tapping Style TensionCompression Quickchange push back on the holder sleeve and the adapter with tool is removable Press on the end of the adapter nose and the tool is removable all in a few seconds Smooth stroke even under full torque load, the tensioncompression stroke is full and free Interchangeability our adapters and holders are interchangeable with UniversalBilz quick change holders and adapters
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
- VEGA Square 2 Power Bit x 3-1/2" Extra Hard (190R2AX)
- SURTEK Aluminum level bar 36" (122105)
- KO-KEN Bit Holder 1/4 Hex 55mm Locking Quick Release 1/2 Sq. Drive (14142-F6.3)
- PERFORMANCE TOOL 1-1/2 in. W Stainless Steel Mini Glass Scraper (W9158)
- GS TOOLING MT3 1 4750 TensionCompression Tap Holder (534550)
- GS TOOLING 1 x 146 1 Rigid Tap Holder With Weldon Shank (534540)
- HHIP MT4 1-1/4" Morse Taper End Mill Holder-Drawbar End (3900-0141)
- BIG HORN Aluminum Miter Square - 6-Inch (19572)
- RHINO Chuck Adapter, 2", PD110 (070625)
- HHIP #40 NMTB X 1-1/4" Shell End Mill Holder (3900-1744)
- SUGATSUNE Panel Clip, Self Tapping Male (SUPCM1B)
- Gs Tooling Tap Holders