Shop All Arbors
Gs Tooling
CAT50 2 x 2 Dual Contact Shell Mill Holder
Mfr # 521240
Zoro # G507182503
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gs Tooling
- MFR # 521240
- Zoro # G507182503
- Country of Origin Italy
- Category Arbors
Description
Shank Type Taper Shank Taper Size CAT50 Pilot Diameter Inch 2 Projection Flange to Nose End Decimal Inch 2 Nose Diameter Decimal Inch 438 FOR DUAL CONTACT SPINDLES Improves rigidity and reduces vibration allowing for increased feed rates and increased tool life DIN coolant option standard All Ground Body
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Band Saw, 7" x 11-3/4" Rectangle, 7" Round, 7 in Square, 120/240V AC V, 1 hp HP (21C004)
- AFC CABLE SYSTEMS AFC Cable Systems 5601-22-AFC 0.38 in. x 25 ft. Reduced Flex Wall Aluminum Conduit (568046)
- PROTO Nut Driver, 4 in L Shank, 5 mm Tip (JN0504RMS)
- STARRETT Depth Gage Base Extension, 12 In (3648-320)
- GS TOOLING HSK63A 34 x 500 Shell Mill Holder (536084)
- GS TOOLING CAT40 1 x 400 Stub Milling Machine Arbor (531580)
- GS TOOLING CAT40 112 x 400 Stub Milling Machine Arbor (531584)
- CLESCO W-22SP Nut Lock Wheel Adapter (W-22SP)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 6 Mount Taper, Morse Taper Shank, 1 Shank Taper (DEWA0106)
- CLESCO M-3 Screw Lock Type Wheel Adapter with Shank (M-3)
- HOUGEN 2 in. Arbor Extender (10200)
- Gs Tooling Arbors