Shop All Machine Chucks
Gs Tooling
CAT50 0750 x 532 MultiLoc Milling Chuck
Mfr # 531262
Zoro # G007185837
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gs Tooling
- MFR # 531262
- Zoro # G007185837
- Country of Origin Korea, Republic of
- Category Machine Chucks
Description
Taper Size CAT50 Shank Type Taper Shank Hole Diameter Decimal Inch 075 Nose Diameter Decimal Inch 205 Projection Decimal Inch 532 Extreme Rigidity The extra thick design assures a powerful clamping force capability, minimizing vibration and distortion Long Life Superior steel alloy allows tough hardening treatment for greater durability Bore Slots High accuracy and a very powerful gripping force is achieved evenly over the entire length of the chuck right down to the nose This is generated by the long fine slots of the internal bore which is an integral part of the entire body This design further assures accuracy by its selfcentering operation When the nut is firmly clamped, the greater the concentricity DIN coolant thru the flange at no extra charge Rough milling or hogging operations Improved tool life over regular end mill holders 360Deg gripping contact 00002 TIR for maximum tool life and accuracy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 208-Piece Screwdriver Security Bit Set (BS208S)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Plug Hand Tap (DWTP1-1/4-12)
- STARRETT Indicator Holder (657-3)
- PROTO 3/4 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide (J07527M)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 3/8 in., PK3 (TG8MDA2)
- H & H INDUSTRIAL PRODUCTS 6" Standard Pole Round Magnetic Chuck (3402-0821)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S)
- H & H INDUSTRIAL PRODUCTS Harlingen 8" 4-Jaw Independent Lathe Chuck Plain Back (9713-1105)
- Gs Tooling Collets, Chucks & Accessories