Shop All Machine Chucks
Gs Tooling
CAT40 34 x 354 Dual Contact Milling Chuck
Mfr # 521253
Zoro # G207185866
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 521253
- Zoro # G207185866
- Country of Origin Korea, Republic of
- Category Machine Chucks
Description
Taper Size CAT40 Shank Type Taper Shank Hole Diameter Decimal Inch 075 Nose Diameter Decimal Inch 205 Projection Decimal Inch 354 FOR DUAL CONTACT SPINDLES Improves rigidity and reduces vibration allowing for increased feed rates and increased tool life DIN coolant option standard Rough milling or hogging operations Improved tool life over regular end mill holders 360Deg gripping contact Extreme rigidity over taper collets 00002 TIR for maximum tool life and accuracy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Hole Saw, 3-3/8 (36-547)
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2530)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1", Number of Flutes: 4 (HS4-1-82)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series (89437QPB123660)
- BISON USA Bison 3-Jaw (2 Piece) Scroll Chuck Semi-Steel Body, Camlock D, 8" D1-4 (7-803-0834)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- BISON USA Bison 6-Jaw (Solid) SET-TRU Chuck Forged Steel Body, Plain Back, 6" Fine Adjustable (7-868-8060)
- MPI 6" x 10" Rare Earth Compact Milling Chuck (CMC-150250-REN)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- MPI 8" Double Rare Earth Round Chuck 140N/cm² holding force (RC-200-REN)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- Gs Tooling Machine Chucks