Shop All Machine Chucks
Gs Tooling
CAT40 100 x 354 MultiLoc Milling Chuck
Mfr # 531255
Zoro # G907185890
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 531255
- Zoro # G907185890
- Country of Origin Korea, Republic of
- Category Machine Chucks
Description
Taper Size CAT40 Shank Type Taper Shank Hole Diameter Decimal Inch 1 Nose Diameter Decimal Inch 241 Projection Decimal Inch 354 Extreme Rigidity The extra thick design assures a powerful clamping force capability, minimizing vibration and distortion Long Life Superior steel alloy allows tough hardening treatment for greater durability Bore Slots High accuracy and a very powerful gripping force is achieved evenly over the entire length of the chuck right down to the nose This is generated by the long fine slots of the internal bore which is an integral part of the entire body This design further assures accuracy by its selfcentering operation When the nut is firmly clamped, the greater the concentricity DIN coolant thru the flange at no extra charge Rough milling or hogging operations Improved tool life over regular end mill holders 360Deg gripping contact 00002 TIR for maximum tool life and accuracy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Venetian Detail Knife 6" Rounded Corners Comfort Grip Handle (13-126)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #75 (44745)
- VEGA Torx Tamper 30 Insert Bit x 1 (125TT30A)
- COILHOSE PNEUMATICS Safety Booster Blow Gun (CO 600-SB)
- H & H INDUSTRIAL PRODUCTS 15/32" (12mm) Square Standard Chuck T-Wrench (3900-4864)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- H & H INDUSTRIAL PRODUCTS Harlingen 6" 4-Jaw Independent Lathe Chuck Plain Back (9713-1104)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDS)
- Gs Tooling Machine Chucks