Shop All Carbide End Mills
Gs Tooling
9/64 2-Flute Stub Solid Carbide End Mill TiAlN Coated, 5PK
Mfr # 102227PK
Zoro # G710710265
product price: $62.75
/pk 5, $12.55/ea
$62.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Milling Diameter 9/64 in
- Number of Flutes 2
- Length of Cut 9/32 in
- Shank Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 102227PK
- Zoro # G710710265
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 9/64 in |
Length of Cut | 9/32 in |
Shank Dia. | 3/16 in |
Details
Material | Solid Carbide |
Number of Flutes | 2 |
Finish | TiAlN |
Single End/Double End | Single |
Description
Mill Diameter Inch: 9/64in Number of Flutes: 2 Material: Solid Carbide Length of Cut Inch: 9/32in Shank Diameter Inch: 3/16in Finish/Coating: TiAlN Single or Double End: Single Center Cutting: Yes Overall Length Inch: 2in Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 302 Flute Stub has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling and slotting in a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING ADVANTAGE Tape Measures, 10 Per Pack, PK3 (7614)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399-C3)
- MILWAUKEE TOOL M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only) (2832-20)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 4 In L (B565E)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101050)
- GS TOOLING 12.0mm Diameter x 12mm Shank 2-Flute Aluminum Green Series Carbide End Mills (101396)
- GS TOOLING 1/2" Diameter x 1/2" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101099)
- GS TOOLING 8.0mm Diameter x 8mm Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101851)
- GS TOOLING 5/8" Diameter x 5/8" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (101066)
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Roughing Typhoon Red Series Carbide End Mills (104812)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, TiCN (203-001242)
- Gs Tooling Carbide End Mills