Gs Tooling

6" x 17" GSV60 Versatile Vise


product price: $1,069.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

- Jaw Width (Inch): 6" - Orientation Type: Horizontal - Number of Stations: 1 - Base Motion Type: Stationary - Jaw Opening Capacity (Decimal Inch): 17" - High accuracy vise for single station CNC centres. - Specially designed to prevent workpiece lift - 2 operating positions for Vertical Machine Centres: Upright & Lay Down; 1 operating position for Horizontal Machine Centres: Horizontal - Material: FCD-60 (80,000psi) - Bed height: 81mm ±0.012mm (3.189” ±0.0005”)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.