Shop All Ball End Mills
Gs Tooling
3/8" Diameter x 3/8" Shank 4-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills
Mfr # 102488
Zoro # G005880529
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 102488
- Zoro # G005880529
- Country of Origin Korea, Republic of
- Category Ball End Mills
Description
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS AIR RECIP SAW SAW (RS10K)
- CRAFTSMAN Wrenches, 13mm 72 Tooth 12 Point Metric (CMMT42571)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88230)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet (Tool Only) (2567-20)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Long Length Ball Nose Blue Series Carbide End Mills (102991)
- GS TOOLING 3/16" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101249)
- GS TOOLING 1/16" Diameter 4-Flute Ball Nose Stub Length TiAlN Coated Carbide End Mill (102685)
- GS TOOLING 1/4" Diameter x 1/4" Shank 2-Flute Extra Long Length Ball Nose Blue Series Carbide End Mills (102424)
- GS TOOLING 1/16" Diameter x 1/8" Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101282)
- GS TOOLING 7.0mm Diameter x 8mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (102768)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (482-3150-BN)
- Gs Tooling Ball End Mills