Shop All Carbide End Mills
Gs Tooling
3/4 3-Flute High Helix Soild Carbide End Mill TiAlN Coated
Mfr # 102441
Zoro # G605880790
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 102441
- Zoro # G605880790
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
These end mills are designed for milling Stainless Steel, Titanium, Inconel and other similar metals where high cutting forces are generated. The high helix angle increases length of cutting edge engaged in the cut, reducing cutting load variations and prolonging tool life. Excellent surface finish with high speed and feed capabilities are features of these tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Tungsten Carbide Scriber w/Magnet (88CM)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1792990)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Blue, 26" W x 16.5" D x 18.5" H (32H835)
- JOHNSON LEVEL & TOOL Digital Depth Gauge, 3-1/8 in, 80mm (1887-0000)
- GS TOOLING 2.5mm Diameter x 3mm Shank 2-Flute Regular Length Typhoon Red Series Carbide End Mills (101783)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Roughing Typhoon Red Series Carbide End Mills (104812)
- GS TOOLING 5/64in Dia. x 1/8in Shank 3-Flute Regular Length Blue Series Carbide End Mills, 5PK (101081)
- GS TOOLING 8.0mm Diameter x 8mm Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101851)
- GS TOOLING 7/64in Dia. x 1/8in Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101245)
- COBRA CARBIDE Endmill, 30 Deg Endmills Uncoated, 3/8 (27068)
- Gs Tooling End Mills