Shop All Ball End Mills
Gs Tooling
25.0mm Diameter x 25mm Shank 2-Flute Long Length Ball Nose Blue Series Carbide End Mills
Mfr # 101591
Zoro # G105880429
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gs Tooling
- MFR # 101591
- Zoro # G105880429
- Country of Origin Korea, Republic of
- Category Ball End Mills
Description
Long Length End mills combine added flute and overall lengths for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.00mm (47319)
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- QEP Lash Wedges, 1/4" to 3/8" Tiles Cap. (99703)
- BOSCH Spline Core Bit, 1-3/4in., Spline (HC8006)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Long Length Ball Nose Blue Series Carbide End Mills (102991)
- GS TOOLING 11/64" Diameter x 3/16" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101117)
- GS TOOLING 2mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101637)
- GS TOOLING 9/16" Diameter x 9/16" Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (104772)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101114)
- GS TOOLING 3/16" Diameter x 3/16" Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills (101249)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2X)
- Gs Tooling End Mills