Shop All Carbide End Mills
Gs Tooling
1/8in Diameter x 1/8in Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mill, 5PK
Mfr # 101246PK
Zoro # G210709769
product price: $41.85
/pk 5, $8.37/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Overall Length 1-1/2 in
- Milling Diameter 1/8 in
- Number of Flutes 2
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 101246PK
- Zoro # G210709769
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Overall Length | 1-1/2 in |
Milling Diameter | 1/8 in |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Details
Material | Solid Carbide |
Number of Flutes | 2 |
Finish | Bright |
Description
Mill Diameter Inch: 1/8in Number of Flutes: 2 Length of Cut Inch: 1/4in Material: Solid Carbide Overall Length Inch: 1-1/2in Shank Diameter Inch: 1/8in Finish/Coating: Bright Single or Double End: SingleThis series has added strength and stability with the same geometry of our standard length series. Stub end mills are specifically designed for shallow milling, contour milling and slotting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 7'8-1/2"-7'9-1/2)
- WESTWARD Combination Wrench, 70mm, Metric, 12 pt. (54RZ30)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCLNL 20-5D)
- RAMSET PIN W/WASHER .300X3"" (07886)
- GS TOOLING 7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102560)
- GS TOOLING 3/32" Diameter x 1/8" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills (102364)
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Yellow Series Carbide End Mills (102856)
- GS TOOLING 3.0mm Diameter x 3mm Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101714)
- GS TOOLING 1/2" Diameter x 1/2" Shank 3-Flute Regular Length Blue Series Carbide End Mills (101099)
- GS TOOLING 5/64in Dia. x 1/8in Shank 3-Flute Regular Length Blue Series Carbide End Mills, 5PK (101081)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill ALCRO-MAX Coated w/Corner Radius (5547306)
- Gs Tooling End Mills