Shop All Carbide End Mills
Gs Tooling
1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills
Mfr # 102550
Zoro # G505880876
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 102550
- Zoro # G505880876
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
Extra Long Length End mills combine added flute and overall length for greater reach when deep slotting or milling. These end mills have the capability to mill much thicker material in a single pass, thereby eliminating the interrupted cut that may be present with regular length end mills. TiAlN coated for increased speed and feed capabilities and enhanced tool life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #14 (41684)
- WRIGHT TOOL 1 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (88-55MM)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- BLAIR Double End Spotweld Cutter, 3/8" (13224)
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Yellow Series Carbide End Mills (102856)
- GS TOOLING 3/32" Diameter x 1/8" Shank 2-Flute Stub Length Double End Yellow Series Carbide End Mills (102364)
- GS TOOLING 3.0mm Diameter x 3mm Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101714)
- GS TOOLING 7/16" Diameter x 7/16" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102560)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101050)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 5/16, End Mill Style: Square (23492)
- Gs Tooling End Mills