Shop All Carbide End Mills
Gs Tooling
11/64" Diameter x 3/16" Shank 3-Flute Regular Length Blue Series Carbide End Mills
Mfr # 101087
Zoro # G905880322
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gs Tooling
- MFR # 101087
- Zoro # G905880322
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Description
3 flute carbide end mills offer maximum chip clearance therefore reducing chip packing. For: End milling, Slotting, Sinking On: Steels, Cast Iron, Aluminum, Copper, Brass, Plastics, and Abrasive type materials
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 14mm (84724)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Standard Depth, Black Oxide (4LYD4)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 1-1/4 (320161)
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- GS TOOLING 5/16" Diameter x 5/16" Shank 4-Flute Regular Length Roughing Yellow Series Carbide End Mills (102155)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101050)
- GS TOOLING 7/64in Dia. x 1/8in Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101245)
- GS TOOLING 5/64in Dia. x 1/8in Shank 3-Flute Regular Length Blue Series Carbide End Mills, 5PK (101081)
- GS TOOLING 3.0mm Diameter x 3mm Shank 4-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101714)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 2 FLT (SEM-187-02)
- Gs Tooling End Mills