Shop All Carbide End Mills
Gs Tooling
0.045in Diameter 2-Flute 1/8in Shank Miniature Blue Series Carbide End Mill, 5PK
Mfr # 101216PK
Zoro # G810709770
product price: $45.79
/pk 5, $9.16/ea
$45.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Solid Carbide
- Milling Diameter 0.045 in
- Number of Flutes 2
- Finish Bright
- Length of Cut 0.14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gs Tooling
- MFR # 101216PK
- Zoro # G810709770
- Country of Origin Korea, Republic of
- Category Carbide End Mills
Dimensions
Milling Diameter | 0.045 in |
Length of Cut | 0.14 in |
Shank Dia. | 1/8 in |
Details
Material | Solid Carbide |
Number of Flutes | 2 |
Finish | Bright |
Single End/Double End | Single |
Description
Mill Diameter Decimal Inch: 0.045 Number of Flutes: 2 Material: Solid Carbide Length of Cut Decimal Inch: 0.14 Shank Diameter Inch: 1/8in Finish/Coating: Bright Single or Double End: Single Center Cutting: Yes Overall Length Inch: 1-1/2in Flute Direction: Right Cutting Direction: Right Variable Helix: No Helix Angle: 30Designed for milling small precision components in a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Half Round File, American, 10inL, Nat. (73321500)
- FEIN Oscillating Segmented Saw Blade, 4In (63502175210)
- MAKITA 3-3/8" Diamond Blade, Stone & Masonry (724950-8D)
- KYOCERA Turning Insert, Triangle, TPMT 222XP PV7 (TPMT222XPPV710)
- GS TOOLING 7/64in Dia. x 1/8in Shank 2-Flute Stub Length Ball Nose Blue Series Carbide End Mills, 5PK (101245)
- GS TOOLING 12.0mm Diameter x 12mm Shank 2-Flute Aluminum Green Series Carbide End Mills (101396)
- GS TOOLING 8.0mm Diameter x 8mm Shank 4-Flute Regular Length Typhoon Red Series Carbide End Mills (101851)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute 60º High Helix Blue Series Carbide End Mills (101000)
- GS TOOLING 3/16" Diameter x 3/16" Shank 4-Flute Stub Length Double End Yellow Series Carbide End Mills (102338)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/2, 2 Cut L (02593TF)
- Gs Tooling End Mills