Shop All Transformers
Gs General Signal
Gs General Signal W500 Voltage Transformer 0.5kva 240/480v-ac 120v-ac
Mfr # W500
Zoro # G708668943
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Voltage 240 V-AC, 480 V-AC
- Power 500 VA
- Secondary Voltage 120 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gs General Signal
- MFR # W500
- Zoro # G708668943
- Country of Origin Unknown
- Category Transformers
Details
Item | Voltage Transformer |
Primary Voltage | 240 V-AC, 480 V-AC |
Power | 500 VA |
Secondary Voltage | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Connector (62720)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1" Inside Diameter - 10' Length - Black (BSSCE1.00-10)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- AIPHONE Plug-In Transformer, 12V, 110V (PT-1210NA)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80°C, 12/24V AC, 120/240V AC (T181047)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80°C, 24V AC, 120/240V AC (9070T200D23)
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- DAYTON General Purpose Transformer, 6 kVA, NEMA 3R, 115°C, 240V AC, 480V AC (44YU98)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/240/480V AC (31EJ35)
- ACME ELECTRIC Low Voltage Distribution Transformer, 750 VA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T253009SS)
- Gs General Signal Power Distribution