Shop All Books
Gryphon House
Wired Differently - A Teachers Guide Understanding Sensory Processing
Mfr # 15965
Zoro # G600926486
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age Teacher
- Material Paper
- Recommended Grade Teacher
- Color Multi
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gryphon House
- MFR # 15965
- Zoro # G600926486
- Country of Origin United States
- Category Books
Details
Recommended Age | Teacher |
Material | Paper |
Recommended Grade | Teacher |
Color | Multi |
Includes | 1 Book |
Description
Preschool is a time of wonder when curiosity, development, and learning intersect. While the new sights, routines, and experiences can make preschool exhilarating, what about children who struggle? Perhaps they exhibit odd behaviors: chewing on clothing, covering their ears, avoiding certain textures, refusing to sit with peers, screaming when frustrated, hitting, kicking, or biting.
Wired Differently will help you to decode what may seem like everyday challenging behaviors. It's possible that these children are struggling with sensory processing disorder (SPD).
• Differentiate between everyday challenging behaviors, and those that could signify something much more
• Understand what sensory processing disorder (SPD) is and how it can interfere with a child's learning
• Learn how to include sensory processing strategies as part of a typical classroom routine, and why they're important for all children
• Effectively communicate with families about SPD behaviors and helpful learning techniques
Wired Differently will help you to decode what may seem like everyday challenging behaviors. It's possible that these children are struggling with sensory processing disorder (SPD).
• Differentiate between everyday challenging behaviors, and those that could signify something much more
• Understand what sensory processing disorder (SPD) is and how it can interfere with a child's learning
• Learn how to include sensory processing strategies as part of a typical classroom routine, and why they're important for all children
• Effectively communicate with families about SPD behaviors and helpful learning techniques
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Shear w/Large Ring, 8-5/8-Inch (718LR)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- SHARPIE Chisel Tip Permanent Marker, Medium, Black, PK4 (38264PP)
- ZORO SELECT Tall Corrugated Boxes, 16" x 16" x 48", Kraft, 10/Bundle (22XL04)
- GRYPHON HOUSE Reaching + Teaching Children Exposed to Trauma (10130)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- GRYPHON HOUSE Effective Discipline Policies - Create a System that Supports Children (10543)
- GRYPHON HOUSE Fun Baby Learning Games, Book (10542)
- REMEDIA PUBLICATIONS Menu Math for Beginners, 6 Extra Price Lists (111B)
- BSA Four Thousand Rounds Book (9781538537900)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- Gryphon House Books