Shop All Books
Gryphon House
Simple Signing with Young Children Book
Mfr # 15950
Zoro # G200936915
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age Teacher
- Material Paper
- Color Multi
- Includes 1 Book
- Recommended Grade Teacher
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gryphon House
- MFR # 15950
- Zoro # G200936915
- Country of Origin United States
- Category Books
Details
Recommended Age | Teacher |
Material | Paper |
Color | Multi |
Includes | 1 Book |
Recommended Grade | Teacher |
Description
Because their vocabularies haven't yet caught up with their thoughts and emotions, young children often struggle to communicate. Sign language can help them express themselves effectively to adults and peers—without the emotional outbursts caused by frustration!
Simple Signing with Young Children: A Guide for Infant, Toddler, and Preschool Teachers, rev. ed. features the latest research to equip educators and caregivers with the tools and resources to teach young learners how to effectively communicate. This user-friendly instruction manual will help teachers and caregivers:
• Enhance classroom management and ease transitions
• Support positive social behavior
• Help children learn impulse control
• Assist children in expressing emotions and needs
Simple Signing with Young Children: A Guide for Infant, Toddler, and Preschool Teachers, rev. ed. features the latest research to equip educators and caregivers with the tools and resources to teach young learners how to effectively communicate. This user-friendly instruction manual will help teachers and caregivers:
• Enhance classroom management and ease transitions
• Support positive social behavior
• Help children learn impulse control
• Assist children in expressing emotions and needs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7 mm, Blue, PK12 (8410152)
- HAMMERMILL Hammermill Printer Paper, 20lb Copy Paper, 3 Hole Punch, 92 Bright, 8.5x11, 1 Ream, 500 Sheets (HAM105031)
- PARTNERS BRAND Strapping Protectors, .120, 2" x 2" x 3", White, 1200/Case (SP223120)
- PINNACLE Digital Floor Scale with Remote Indicator 5000 lb./2300kg Capacity (PS3000-44-5N)
- GRYPHON HOUSE Effective Discipline Policies - Create a System that Supports Children (10543)
- GRYPHON HOUSE Fun Baby Learning Games, Book (10542)
- GRYPHON HOUSE Reaching + Teaching Children Exposed to Trauma (10130)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- GALLOPADE Kindergarten Essentials for Social Studies Reproducible Book (9780635126351)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 1 (TCR6011)
- Gryphon House Books