Shop All Books
Gryphon House
Preschool Beyond Walls - Early Childhood + Nature-Based Learning
Mfr # 15940
Zoro # G700936828
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age Teacher
- Material Paper
- Color Multi
- Recommended Grade Teacher
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gryphon House
- MFR # 15940
- Zoro # G700936828
- Country of Origin United States
- Category Books
Details
Recommended Age | Teacher |
Material | Paper |
Color | Multi |
Recommended Grade | Teacher |
Includes | 1 Book |
Description
Children are spending less time being outside in nature, playing, imagining, and learning about their surroundings. Instead, they're spending more time with tablets, televisions, and overly structured routines. Preschool Beyond Walls shows practical and strategic ways educators can create rich, explorative, and interdisciplinary learning through extensive outdoor experiences.
Learn how to develop and implement a nature-based curriculum to support children's optimal learning, from start to finish. Whether you're creating a new curriculum or transitioning from a traditional approach, you will learn how to:
• Create a program philosophy
• Infuse nature into all aspects of your program
• Prepare teachers for a nature-centered approach
• Implement curriculum and pedagogy that emphasize inquiry-based learning through play and hands-on discovery
• Maintain high-quality early childhood practices that support children's development
Learn how to develop and implement a nature-based curriculum to support children's optimal learning, from start to finish. Whether you're creating a new curriculum or transitioning from a traditional approach, you will learn how to:
• Create a program philosophy
• Infuse nature into all aspects of your program
• Prepare teachers for a nature-centered approach
• Implement curriculum and pedagogy that emphasize inquiry-based learning through play and hands-on discovery
• Maintain high-quality early childhood practices that support children's development
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- ZORO SELECT Hand Stretch Wrap 18" x 1500 ft., Cast Style, Green (15A953)
- CANON Calculator, Business (5936A028AA)
- SHARPIE Red Markers, 12 PK (32702)
- GRYPHON HOUSE Reaching + Teaching Children Exposed to Trauma (10130)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- GRYPHON HOUSE Effective Discipline Policies - Create a System that Supports Children (10543)
- GRYPHON HOUSE Fun Baby Learning Games, Book (10542)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SHELL EDUCATION 180 Days of High-Frequency Words for Kindergarten, Grade K (SEP51633)
- CREATIVE TEACHING PRESS Grammar Minutes Workbook, Grade 3 (6121)
- Gryphon House Books