Shop All Books
Gryphon House
Creative Investigations in Early Science Book
Mfr # 15948
Zoro # G701242997
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-1
- Material Paper
- Color Multi
- Recommended Age 4-6 years
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gryphon House
- MFR # 15948
- Zoro # G701242997
- Country of Origin United States
- Category Books
Details
Recommended Grade | Grade PK-1 |
Material | Paper |
Color | Multi |
Recommended Age | 4-6 years |
Includes | 1 Book |
Description
Young children are born scientists with an innate desire to analyze and investigate the world around them. Creative Investigations in Early Science helps educators expand and encourage young learners' inquisitive nature as they explore the physical, life, and earth sciences.
Each chapter provides educators practical and approachable ways to intentionally foster young scientists' hands-on, minds-on explorations in the following areas:
• Matter and physical properties
• Physical and chemical changes
• Conservation and sustainability
• Earth and space systems
Each chapter provides educators practical and approachable ways to intentionally foster young scientists' hands-on, minds-on explorations in the following areas:
• Matter and physical properties
• Physical and chemical changes
• Conservation and sustainability
• Earth and space systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, White (ST9)
- CANON 4538C001 (GI-21) Ink, Magenta (4538C001)
- OXFORD Index Card, Plain, 4"X6", Green, PK100 (7420GRE)
- ZORO SELECT Hand Stretch Wrap 20" x 800 ft., Cast Style, Green (15A956)
- GRYPHON HOUSE Effective Discipline Policies - Create a System that Supports Children (10543)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- GRYPHON HOUSE Fun Baby Learning Games, Book (10542)
- GRYPHON HOUSE Reaching + Teaching Children Exposed to Trauma (10130)
- BARCHARTS BarCharts 9781423228615 Reflexology - Quickstudy Easel Study Guide (9781423228615)
- BENDON Mixed Coloring Book with Mess Free Marker (48514-PDQ)
- ASHLEY PRODUCTIONS Smart Poly™ Learning Mat, 12in x 17in, Double-Sided, Multiplication (95006)
- Gryphon House Books