Shop All Books
Gryphon House
Creative Investigations in Early Engineering + Technology Book
Mfr # 10545
Zoro # G701243079
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Paper
- Recommended Grade Grade PK-1
- Includes 1 Book
- Recommended Age 4-6 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gryphon House
- MFR # 10545
- Zoro # G701243079
- Country of Origin United States
- Category Books
Details
Color | Multi |
Material | Paper |
Recommended Grade | Grade PK-1 |
Includes | 1 Book |
Recommended Age | 4-6 years |
Description
Early childhood teachers continue to seek activities that promote STEM-based learning. But most STEM books focus on science and math, excluding technology and engineering. Creative Investigations in Early Engineering and Technology helps teachers create a more well-rounded STEM learning program.
• Encourage children to think, make, tinker and innovate
• Introduce engineering skills such as coding in a developmentally appropriate way
• Leverage children's use of digital technologies to help them learn new skills
• Promote active engagement and participation in classroom learning
• Encourage children to think, make, tinker and innovate
• Introduce engineering skills such as coding in a developmentally appropriate way
• Leverage children's use of digital technologies to help them learn new skills
• Promote active engagement and participation in classroom learning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Cord, 300 ft. L, 1/8" dia., Black (ZUSA287125-300)
- SOLAR GROUP Mailbox Rural T2Arltn Bl (AR15B000)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- MELISSA & DOUG World Map Floor Puzzle (446)
- GRYPHON HOUSE Fun Baby Learning Games, Book (10542)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- GRYPHON HOUSE Effective Discipline Policies - Create a System that Supports Children (10543)
- GRYPHON HOUSE Reaching + Teaching Children Exposed to Trauma (10130)
- ALLSTAR PERFORMANCE Allstar Performance ALL16555-50 0.125 in. Body Bolt Clips; Silver - Pack of 50 (ALL16555-50)
- CARSON DELLOSA Pocket Chart Bag, Border Storage, 5pkt (5652)
- BAREFOOT BOOKS Solar System Book (9781782858232)
- Gryphon House Books