Shop All Books
Gryphon House
Art with Anything Book
Mfr # 15773
Zoro # G500926326
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Teacher
- Material Paper
- Recommended Age Teacher
- Includes 1 Book
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gryphon House
- MFR # 15773
- Zoro # G500926326
- Country of Origin China
- Category Books
Details
Color | Multi |
Recommended Grade | Teacher |
Material | Paper |
Recommended Age | Teacher |
Includes | 1 Book |
Description
With 52 weeks of fantastic art projects using easy-to-find, everyday materials, Art with Anything provides a year of creativity, imagination, and fun for children ages 4-10!
Organized alphabetically by material, each week features one everyday material (address labels, fabric scraps, leaves, rocks) and provides five days of unique activities, increasing in complexity with each day. Art with Anything uses materials like buttons, cardboard, hole-punch dots, junk mail, masking tape, sandpaper, and salt, which encourages recycling and reusing!
Children will love making "Glitter Photo Jars" or working on "Shake-It-Up-Bag Paintings," and projects like "Family Finger Puppets" and "Fluff-N-Puff Mobiles" will keep them entertained for hours and stretch their imaginations.
Whether at home or at school, in child care or an after-school program, exploring the process of creating art is one of the most compelling ways children learn, and Art with Anything keeps children learning creatively all year long!
Organized alphabetically by material, each week features one everyday material (address labels, fabric scraps, leaves, rocks) and provides five days of unique activities, increasing in complexity with each day. Art with Anything uses materials like buttons, cardboard, hole-punch dots, junk mail, masking tape, sandpaper, and salt, which encourages recycling and reusing!
Children will love making "Glitter Photo Jars" or working on "Shake-It-Up-Bag Paintings," and projects like "Family Finger Puppets" and "Fluff-N-Puff Mobiles" will keep them entertained for hours and stretch their imaginations.
Whether at home or at school, in child care or an after-school program, exploring the process of creating art is one of the most compelling ways children learn, and Art with Anything keeps children learning creatively all year long!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 5000g Capacity (DCT 5000)
- SAUNDERS MANUFACTURING CO INC Saunders 22517 Aluminum Clipboard 1 in.Capacity Holds 8 1/2 x 12 Silver (22517)
- PILOT G2 Gel Ink Roller Ball Pen, Fine 0.7 mm, Green PK12 (PIL31025)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1800-12)
- GRYPHON HOUSE Effective Discipline Policies - Create a System that Supports Children (10543)
- GRYPHON HOUSE Reaching + Teaching Children Exposed to Trauma (10130)
- GRYPHON HOUSE From Biting to Hugging - Understanding Development Infants + Toddlers (15928)
- GRYPHON HOUSE Fun Baby Learning Games, Book (10542)
- SMITHSONIAN Informational Text - Creative Solutions, Spanish, Grades K-1, 6-Books (124665)
- LEARNING RESOURCES Math Activity Set, Dino-Sorters, 3", 55/ST, Multi PK (LRNLER1768)
- REMEDIA PUBLICATIONS Menu Math: Old Fashioned Ice Cream Parlor, Extra Menus, PK6 (101D)
- Gryphon House Books